Overview
Mfr description
1602-06-04-04-FG 06FP-04FPS-04FPS TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Female Pipe
- End 1 Size1/4 in, 3/8 in
- End 1 Thread3/8-18 NPTF
- End 2 StyleFemale Pipe Swivel, Female Pipe
- End 2 Size1/4 in, 3/8 in
- End 2 Thread1/4-18 NPSM
- End 3 StyleFemale Pipe Swivel, Female Pipe
- End 3 Size1/4 in;3/8 in
- End 3 Thread1/4-18 NPSM
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series1602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data