Overview
Mfr description
1602-08-06-06-FG 08FP-06FPS-06FPS TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Female Pipe
- End 1 Size1/2 in, 3/8 in
- End 1 Thread1/2-14 NPTF
- End 2 StyleFemale Pipe Swivel, Female Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/8-18 NPSM
- End 3 StyleFemale Pipe Swivel, Female Pipe
- End 3 Size3/8 in;1/2 in
- End 3 Thread3/8-18 NPSM
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series1602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data