Overview
Mfr description
1602-12-08-08-FG 12FP-08FPS-08FPS TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Female Pipe
- End 1 Size1/2 in, 3/4 in
- End 1 Thread3/4-14 NPTF
- End 2 StyleFemale Pipe Swivel, Female Pipe
- End 2 Size1/2 in, 3/4 in
- End 2 Thread1/2-14 NPSM
- End 3 StyleFemale Pipe Swivel, Female Pipe
- End 3 Size1/2 in;3/4 in
- End 3 Thread1/2-14 NPSM
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series1602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data