Overview
Mfr description
1603-24-24-24-FG 24FPS-24FPS-24FPS TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel
- End 1 Size1-1/2 in
- End 1 Thread1-1/2-11-1/2 NPSM
- End 2 StyleFemale Pipe Swivel
- End 2 Size1-1/2 in
- End 2 Thread1-1/2-11-1/2 NPSM
- End 3 StyleFemale Pipe Swivel
- End 3 Size1-1/2 in
- End 3 Thread1-1/2-11-1/2 NPSM
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series1603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data