Overview
Mfr description
1707-16-16 16MJ-16FLANGE 110 ELBOW
Specifications
- Adapter Type110° Elbow
- End 1 StyleCode 61 O-Ring Flange, Male JIC
- End 1 Size1 in
- End 1 Thread1-5/16-12 UN
- End 2 StyleCode 61 O-Ring Flange, Male JIC
- End 2 Size1 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1707
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data