Motion
1707-16-16-SPL
1707-16-16-SPL 16MJ-16FLANGE 115
Mi Item #08577831
MFR #1707-16-16-SPL
Price$252.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1707-16-16-SPL 16MJ-16FLANGE 115
Mi Item #08577831
MFR #1707-16-16-SPL

Mfr description
1707-16-16-SPL 16MJ-16FLANGE 115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.80/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    115° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)