Overview
Mfr description
1724-12-SS 12 O-RING FACE FLANGE PLUG
Specifications
- Adapter TypePlug
- End 1 StyleCode 61 O-Ring Flange
- End 1 Size3/4 in
- MaterialStainless Steel
- End 2 StyleNon Applicable
- Series1724
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data