Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1800-20-16X3.500

1800-20-16X3.500 20MJ-16FLANGE STRAIGHT
MI ITEM #08577839
MFR #1800-20-16X3.500

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1800-20-16X3.500 20MJ-16FLANGE STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Code 62 O-Ring Flange, Male JIC
  • End 1 Size
    1 in, 1-1/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Code 62 O-Ring Flange, Male JIC
  • End 2 Size
    1 in, 1-1/4 in
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1800
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text