Motion
2101-08-06-FG
2101-08-06-FG 8MSAE-6MP 90 ELB FORG
Mi Item #08577932
MFR #2101-08-06-FG
Price$12.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2101-08-06-FG 8MSAE-6MP 90 ELB FORG
Mi Item #08577932
MFR #2101-08-06-FG

Mfr description
2101-08-06-FG 8MSAE-6MP 90 ELB FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.79/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    3/4-16 UNF, 3/8-18 NPTF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    3/4-16 UNF, 3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)