Motion
2104-06-08-B
2104-06-08-B 06MSAE-08MP STRAIGHT 45D
Mi Item #08577934
MFR #2104-06-08-B
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2104-06-08-B 06MSAE-08MP STRAIGHT 45D
Mi Item #08577934
MFR #2104-06-08-B

Mfr description
2104-06-08-B 06MSAE-08MP STRAIGHT 45D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    1/2-14 NPTF, 5/8-18 UNF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    1/2-14 NPTF, 5/8-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)