Motion
2115-10-10-B
Hose End - Brass Material, Male
MI ITEM #08577942
MFR #2115-10-10-B
Price$68.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, Male
MI ITEM #08577942
MFR #2115-10-10-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.23/each

Specifications

Dimensions

  • Weight
    0.16 lbs

Details

  • Additional Details
    Temperature limited by LDPE Washer
  • Configuration
    Straight
  • Connection 1 Short Name
    Push-Lok
  • Connection 2 Short Name
    SAE J512
  • Connection Type
    Push-Lok Hose Barb x SAE J512 Male Inverted Flare Swivel Connector
  • End 1 Style
    Push-Lok Hose Barb x SAE J512 Male Inverted Flare Swivel Connector
  • End Gender
    Male
  • Fitting Connection Family
    Push-On Lock
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • Material
    Brass
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    10.34 bar, 150 psi
  • Operating Temperature Range
    -50 to 185 °F
  • Product Types
    Fitting Assembly
  • Seal Material
    LDPE
  • Standards Met
    SAE J512
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Push-Lok
  • Thread Type
    Push-Lok Hose Barb x SAE J512 Male Inverted Flare Swivel Connector
  • Type
    Male Swivel Connector
  • Working Pressure
    150 psi

Overview

Mfr description
2115-10-10-B 10PL-10MIFS STRAIGHT BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text