Overview
Mfr description
2403-LH-06-06-B 06MJ-06MJ STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Size3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data