Overview
Mfr description
2403-LH-12-04 12MJ-04MJ STRAIGHT LARGE
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Size1/4 in, 3/4 in
- End 1 Thread1-1/16-12 UN, 7/16-20 UNF
- End 2 StyleMale JIC
- End 2 Size1/4 in, 3/4 in
- End 2 Thread1-1/16-12 UN, 7/16-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data