Motion
2403-LH-16-04
2403-LH-16-04 16MJ-04MJ STRAIGHT LARGE
Mi Item #08577965
MFR #2403-LH-16-04
Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2403-LH-16-04 16MJ-04MJ STRAIGHT LARGE
Mi Item #08577965
MFR #2403-LH-16-04

Mfr description
2403-LH-16-04 16MJ-04MJ STRAIGHT LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.81/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1/4 in
  • End 2 Size
    1 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/16-12 UN, 7/16-20 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/16-12 UN, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)