Motion
2403-LH-20-08-SS

BRENNAN INDUSTRIES INC
2403-LH-20-08-SS

20MJ-08MJ Straight Large Hex Stnls
Mi Item #08577968
MFR #2403-LH-20-08-SS
Price$464.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2403-LH-20-08-SS

20MJ-08MJ Straight Large Hex Stnls
Mi Item #08577968
MFR #2403-LH-20-08-SS

Mfr description
2403-LH-20-08-SS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$464.01/each

Specifications

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare Large Hex Union
  • End 1 Style
    Male JIC
  • End 2 Style
    Male JIC
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Large Hex Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)