Motion
2403-16-04-SS
2403-16-04-SS 16MJ-04MJ STRAIGHT STNLS
MI ITEM #08577983
MFR #2403-16-04-SS
Price$286.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2403-16-04-SS 16MJ-04MJ STRAIGHT STNLS
MI ITEM #08577983
MFR #2403-16-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.49/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1/4 in
  • End 2 Size
    1 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/16-12 UN, 7/16-20 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/16-12 UN, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2403

Overview

Mfr description
2403-16-04-SS 16MJ-04MJ STRAIGHT STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text