Motion
2403-40-40
2403-40-40 40MJ-40MJ STRAIGHT
MI ITEM #08577990
MFR #2403-40-40
Price$538.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2403-40-40 40MJ-40MJ STRAIGHT
MI ITEM #08577990
MFR #2403-40-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$538.85/each

Specifications

Dimensions

  • End 1 Size
    2-1/2 in
  • End 2 Size
    2-1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC
  • End 1 Thread
    3-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    3-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2403

Overview

Mfr description
2403-40-40 40MJ-40MJ STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text