Overview
Mfr description
2404-03-02-B 03MJ-02MP STRAIGHT BRASS
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/8 in, 3/16 in
- End 1 Thread1/8-27 NPTF, 3/8-24 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/8 in, 3/16 in
- End 2 Thread1/8-27 NPTF, 3/8-24 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data