Overview
Mfr description
2404-24-12 24MJ-12MP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1-1/2 in, 3/4 in
- End 1 Thread1-7/8-12 UN, 3/4-14 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1-1/2 in, 3/4 in
- End 2 Thread1-7/8-12 UN, 3/4-14 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data