Motion
2404-48-48
2404-48-48 48MJ-48MP STRAIGHT
MI ITEM #08578031
MFR #2404-48-48
Price$690.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-48-48 48MJ-48MP STRAIGHT
MI ITEM #08578031
MFR #2404-48-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$690.67/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    3-1/2-12 UN, 3-8 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    3-1/2-12 UN, 3-8 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2404

Overview

Mfr description
2404-48-48 48MJ-48MP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text