Overview
Mfr description
2405-02-02-B 02MJ-02FP STRAIGHT BRASS
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/8 in
- End 1 Thread1/8-27 NPTF, 5/16-24 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/8 in
- End 2 Thread1/8-27 NPTF, 5/16-24 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data