Overview
Mfr description
2406-04-04-R.0625 04FJ-04MJ R0.0625
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Size1/4 in
- End 1 Thread7/16-20 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Size1/4 in
- End 2 Thread7/16-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2406
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data