Overview
Mfr description
2406-06-04-IN-SS 06FJ-04MJ STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Size1/4 in, 3/8 in
- End 1 Thread7/16-20 UNF, 9/16-18 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Size1/4 in, 3/8 in
- End 2 Thread7/16-20 UNF, 9/16-18 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data