Specifications
Dimensions
- End 1 Size3/4 in, 3/8 in
- End 2 Size3/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Thread1-1/16-12 UN, 9/16-18 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Thread1-1/16-12 UN, 9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2406
Overview
Mfr description
2406-12-06-IN-SS 12FJ-06MJ STRAIGHT