Motion
2406-16-06-IN
2406-16-06-IN FJ-MJ STRAIGHT RED INSERT
Mi Item #08578078
MFR #2406-16-06-IN
Price$35.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2406-16-06-IN FJ-MJ STRAIGHT RED INSERT
Mi Item #08578078
MFR #2406-16-06-IN

Mfr description
2406-16-06-IN FJ-MJ STRAIGHT RED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.12/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/8 in
  • End 2 Size
    1 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Thread
    1-5/16-12 UN, 9/16-18 UNF
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Thread
    1-5/16-12 UN, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)