Motion
2406-16-20-SS
2406-16-20-SS 16FJ-20MJ STRAIGHT
MI ITEM #08578086
MFR #2406-16-20-SS
Your Price$179.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2406-16-20-SS 16FJ-20MJ STRAIGHT
MI ITEM #08578086
MFR #2406-16-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.76/each(List $248.07)

Overview

Mfr description
2406-16-20-SS 16FJ-20MJ STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text