Overview
Mfr description
2406-20-12-IN FJ-MJ STRAIGHT RED INSERT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Size1-1/4 in, 3/4 in
- End 1 Thread1-1/16-12 UN, 1-5/8-12 UN
- End 2 StyleFemale JIC, Male JIC
- End 2 Size1-1/4 in, 3/4 in
- End 2 Thread1-1/16-12 UN, 1-5/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2406
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data