Motion
2406-20-16-2PC
2406-20-16-2PC 2406-20-16-IN WITH
MI ITEM #08578094
MFR #2406-20-16-2PC
Your Price$76.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2406-20-16-2PC 2406-20-16-IN WITH
MI ITEM #08578094
MFR #2406-20-16-2PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.56/each(List $105.66)

Overview

Mfr description
2406-20-16-2PC 2406-20-16-IN WITH

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2406
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text