Overview
Mfr description
2408-24-B
Specifications
- Adapter TypePlug
- End 1 StyleMale JIC
- End 1 Size1-1/2 in
- End 1 Thread1-7/8-12 UN
- MaterialBrass
- End 2 StyleNon Applicable
- Series2408
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data