Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series2500
Overview
Mfr description
2500-06-06-B 06MJ-06MJ 90 ELB BRASS