Motion
2500-12-10-FG
2500-12-10-FG 12MJ-10MJ 90 FORGED 1
Mi Item #08578122
MFR #2500-12-10-FG
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2500-12-10-FG 12MJ-10MJ 90 FORGED 1
Mi Item #08578122
MFR #2500-12-10-FG

Mfr description
2500-12-10-FG 12MJ-10MJ 90 FORGED 1
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 2 Size
    3/4 in, 5/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN, 7/8-14 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-1/16-12 UN, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)