Overview
Mfr description
2500-12-12-B 12MJ-12MJ 90 ELB BRASS
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale JIC
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data