Overview
Mfr description
2500-14-14-FG 14MJ-14MJ 90 ELB FORG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC
- End 1 Size7/8 in
- End 1 Thread1-3/16-12 UN
- End 2 StyleMale JIC
- End 2 Size7/8 in
- End 2 Thread1-3/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2500
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data