Motion
2500-24-20-FG
2500-24-20-FG 24MJ-20MJ 90 ELB FORG
MI ITEM #08578128
MFR #2500-24-20-FG
List Price$207.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2500-24-20-FG 24MJ-20MJ 90 ELB FORG
MI ITEM #08578128
MFR #2500-24-20-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.95/each for your price

Overview

Mfr description
2500-24-20-FG 24MJ-20MJ 90 ELB FORG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Thread
    1-5/8-12 UN, 1-7/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Thread
    1-5/8-12 UN, 1-7/8-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text