Motion
2501-L-08-08-FGX1.87

BRENNAN INDUSTRIES INC
2501-L-08-08-FGX1.87

2501-L-08-08-FGX1.87 08MJ-08MP 90 ELB
Mi Item #08578143
MFR #2501-L-08-08-FGX1.87
Price$325.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-L-08-08-FGX1.87

2501-L-08-08-FGX1.87 08MJ-08MP 90 ELB
Mi Item #08578143
MFR #2501-L-08-08-FGX1.87

Mfr description
2501-L-08-08-FGX1.87 08MJ-08MP 90 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.27/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 3/4-16 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)