Motion
2501-L-24-24-FG

BRENNAN INDUSTRIES INC
2501-L-24-24-FG

2501-L-24-24-FG 24MJ-24MP 90 ELB LONG
Mi Item #08578151
MFR #2501-L-24-24-FG
Price$268.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-L-24-24-FG

2501-L-24-24-FG 24MJ-24MP 90 ELB LONG
Mi Item #08578151
MFR #2501-L-24-24-FG

Mfr description
2501-L-24-24-FG 24MJ-24MP 90 ELB LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.16/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF, 1-7/8-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-7/8-12 UN, 1-1/2-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)