Motion
2501-LL-02-02-FG

BRENNAN INDUSTRIES INC
2501-LL-02-02-FG

2501-LL-02-02-FG 02MJ-02MP 90
MI ITEM #08578153
MFR #2501-LL-02-02-FG
Price$10.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-LL-02-02-FG

2501-LL-02-02-FG 02MJ-02MP 90
MI ITEM #08578153
MFR #2501-LL-02-02-FG

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.59/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1/8-27 NPTF, 5/16-24 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/8-27 NPTF, 5/16-24 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2501

Overview

Mfr description
2501-LL-02-02-FG 02MJ-02MP 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text