Motion
2501-LLL-08-06
2501-LLL-08-06 08MJ-06MP 90° ELB XX-LON
MI ITEM #08578174
MFR #2501-LLL-08-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-LLL-08-06 08MJ-06MP 90° ELB XX-LON
MI ITEM #08578174
MFR #2501-LLL-08-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2501-LLL-08-06 08MJ-06MP 90 ELB XX-LONG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    3/4-16 UNF, 3/8-18 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    3/4-16 UNF, 3/8-18 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2501
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text