Motion
2501-06-16-FG
2501-06-16-FG 06MJ-16MP 90 ELB FORG
MI ITEM #08578199
MFR #2501-06-16-FG
List Price$153.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-06-16-FG 06MJ-16MP 90 ELB FORG
MI ITEM #08578199
MFR #2501-06-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.89/each for your price

Overview

Mfr description
2501-06-16-FG 06MJ-16MP 90 ELB FORG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1 in, 3/8 in
  • End 1 Thread
    1-11-1/2 NPTF, 9/16-18 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1 in, 3/8 in
  • End 2 Thread
    1-11-1/2 NPTF, 9/16-18 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2501
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text