Motion
2501-08-08-FG-ZN

BRENNAN INDUSTRIES INC
2501-08-08-FG-ZN

2501-08-08-FG-ZN 08MJ-08MP 90 ELB FORG
MI ITEM #08578207
MFR #2501-08-08-FG-ZN
List Price$21.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-08-08-FG-ZN

2501-08-08-FG-ZN 08MJ-08MP 90 ELB FORG
MI ITEM #08578207
MFR #2501-08-08-FG-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.94/each for your price

Overview

Mfr description
2501-08-08-FG-ZN 08MJ-08MP 90 ELB FORG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14 NPTF, 3/4-16 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14 NPTF, 3/4-16 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2501
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text