Motion
2501-14-08-FG
2501-14-08-FG 14MJ-08MP 90 ELB FORG
MI ITEM #08578227
MFR #2501-14-08-FG
Price$48.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-14-08-FG 14MJ-08MP 90 ELB FORG
MI ITEM #08578227
MFR #2501-14-08-FG

Mfr description
2501-14-08-FG 14MJ-08MP 90 ELB FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.60/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 7/8 in
  • End 2 Size
    1/2 in, 7/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-3/16-12 UN, 1/2-14 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-3/16-12 UN, 1/2-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)