Motion
2501-20-32-FG
2501-20-32-FG 20MJ-32MP 90 ELB FORG
MI ITEM #08578240
MFR #2501-20-32-FG
Price$366.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-20-32-FG 20MJ-32MP 90 ELB FORG
MI ITEM #08578240
MFR #2501-20-32-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$366.99/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 2 in
  • End 2 Size
    1-1/4 in, 2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-5/8-12 UN, 2-11-1/2 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-5/8-12 UN, 2-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2501

Overview

Mfr description
2501-20-32-FG 20MJ-32MP 90 ELB FORG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text