Motion
2502-04-02-B
2502-04-02-B 04MJ-02FP 90 ELB BRASS
MI ITEM #08578245
MFR #2502-04-02-B
Your Price$18.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2502-04-02-B 04MJ-02FP 90 ELB BRASS
MI ITEM #08578245
MFR #2502-04-02-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.66/each(List $25.76)

Overview

Mfr description
2502-04-02-B 04MJ-02FP 90 ELB BRASS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    1/8-27 NPTF, 7/16-20 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    1/8-27 NPTF, 7/16-20 UNF
  • Material
    Brass
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text