Motion
2502-10-06-FG
2502-10-06-FG 10MJ-06FP 90 FORGED 1
MI ITEM #08578259
MFR #2502-10-06-FG
List Price$26.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2502-10-06-FG 10MJ-06FP 90 FORGED 1
MI ITEM #08578259
MFR #2502-10-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.03/each for your price

Overview

Mfr description
2502-10-06-FG 10MJ-06FP 90 FORGED 1

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    3/8 in, 5/8 in
  • End 1 Thread
    3/8-18 NPTF, 7/8-14 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    3/8 in, 5/8 in
  • End 2 Thread
    3/8-18 NPTF, 7/8-14 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2502
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text