Motion
2502-10-12-FG
2502-10-12-FG 10MJ-12FP 90 FORGED 1
MI ITEM #08578261
MFR #2502-10-12-FG
List Price$51.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2502-10-12-FG 10MJ-12FP 90 FORGED 1
MI ITEM #08578261
MFR #2502-10-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.97/each for your price

Overview

Mfr description
2502-10-12-FG 10MJ-12FP 90 FORGED 1

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Thread
    3/4-14 NPTF, 7/8-14 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Thread
    3/4-14 NPTF, 7/8-14 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2502
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text