Motion
2503-08-04
2503-08-04 08MJ-04MP 45 ELB
MI ITEM #08578290
MFR #2503-08-04
List Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-08-04 08MJ-04MP 45 ELB
MI ITEM #08578290
MFR #2503-08-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.15/each for your price

Overview

Mfr description
2503-08-04 08MJ-04MP 45 ELB

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    1/4-18 NPTF, 3/4-16 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/2 in, 1/4 in
  • End 2 Thread
    1/4-18 NPTF, 3/4-16 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2503
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text