Motion
2503-12-08-B
2503-12-08-B 12MJ-08MP 45 ELB BRASS
Mi Item #08578296
MFR #2503-12-08-B
Price$61.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-12-08-B 12MJ-08MP 45 ELB BRASS
Mi Item #08578296
MFR #2503-12-08-B

Mfr description
2503-12-08-B 12MJ-08MP 45 ELB BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.87/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-1/16-12 UN, 1/2-14 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-1/16-12 UN, 1/2-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)