Overview
Mfr description
2601-06-06-02-FG 06MJ-06MJ-02MP TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/8 in, 3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/8 in, 3/8 in
- End 2 Thread9/16-18 UNF
- End 3 StyleMale JIC, Male Pipe
- End 3 Size1/8 in;3/8 in
- End 3 Thread1/8-27 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data