Overview
Mfr description
2601-06-06-06-FG-ZN 06MJ-06MJ-06MP TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- MaterialSteel
- End 3 Size3/8 in
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread3/8-18 NPTF
- End 4 StyleNot Applicable
- Series2601
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data