Overview
Mfr description
2601-08-08-12-FG 08MJ-08MJ-12MP TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/2 in, 3/4 in
- End 1 Thread3/4-16 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/2 in, 3/4 in
- End 2 Thread3/4-16 UNF
- End 3 StyleMale JIC, Male Pipe
- End 3 Size3/4 in;1/2 in
- End 3 Thread3/4-14 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data